This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Slyder Cable Lubricant - 1 Quart APPLICATIONS: Slyder Cable Lubricant is a superior gel lubricant that reduces surface tension on cable to the lowest level. Its excellent adherence to cable ensures maximum performance and easier pulls. It maintains its lubricity even after drying and has excellent re-wedding characteristics. Slyder is non-toxic and non-flame propagating and can be used as part of a fire retardant installation. It does not contain any aromatic or petroleum derivative. Exceptional lubricity Adheres better so it performs better Superior performance at elbows, multiple turn pulls, tight fitting pulls and higher temperature applications Retains higher lubricity when dry on the cable, making removal or repairs much easier. Recovers more than 95 of its original lubricity after re-wetting - even after it has been dry for extended periods Compatible with all types of cable jackets. Will no cause racking or discoloration of the cable Does no support flame - either as a gel or dried lubricant Safe. Slyder is non-toxic to humans. It is composed of ingredients that are individually listed as non-hazardous at the concentration used. Easy to clean up. Easily removed from equipment or personnel with only water. SIZE: 1 Quart MANUFACTURER: NSi Industries, UPC: 662381162724
Overview
Slyder Cable Lubricant - 1 Quart APPLICATIONS: Slyder Cable Lubricant is a superior gel lubricant that reduces surface tension on cable to the lowest level. Its excellent adherence to cable ensures maximum performance and easier pulls. It maintains its lubricity even after drying and has excellent re-wedding characteristics. Slyder is non-toxic and non-flame propagating and can be used as part of a fire retardant installation. It does not contain any aromatic or petroleum derivative. Exceptional lubricity Adheres better so it performs better Superior performance at elbows, multiple turn pulls, tight fitting pulls and higher temperature applications Retains higher lubricity when dry on the cable, making removal or repairs much easier. Recovers more than 95 of its original lubricity after re-wetting - even after it has been dry for extended periods Compatible with all types of cable jackets. Will no cause racking or discoloration of the cable Does no support flame - either as a gel or dried lubricant Safe. Slyder is non-toxic to humans. It is composed of ingredients that are individually listed as non-hazardous at the concentration used. Easy to clean up. Easily removed from equipment or personnel with only water. SIZE: 1 Quart MANUFACTURER: NSi Industries, UPC: 662381162724
Also known as: 662381162724, SWL-1Q
Specifications
No Specifications Available