PUSH BUTTON 600VAC

Item #: 409960

Cat #: 9001KR1UH8

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KR1UH8 PUSH BUTTON 600VAC

Overview

SQD 9001KR1UH8 PUSH BUTTON 600VAC
Also known as: 9001KR1UH8

Specifications

Type: Floor Box Cover
Material: Brass
Color: Brass
Type: Floor Box Cover
Color: Brass
Material: Brass