This product may not be available in all locations.

Pressure Switch, Fixed Differential, NEMA 4/4X/13, 3-150 PSI Range, 10A
Item #: 409961
Cat #: 9012GDW25
UPC: 785901024972
to view pricing and more.
Documents & Guides
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 475 PSI Maximum Allowable Pressure, 3 - 150 PSI Range, 10 Amp, 480 Volt AC, Double Pole, Double Throw
Overview
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 475 PSI Maximum Allowable Pressure, 3 - 150 PSI Range, 10 Amp, 480 Volt AC, Double Pole, Double Throw
Also known as: 785901024972, 9012GDW25
Specifications
| Range: | 6 PSI, 3 - 150 PSI, 475 PSI |
| Type: | Hazardous Location, Pressure Switch |
| Volts AC: | 480 |
| Amps: | 10 |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Range: | 6 PSI, 3 - 150 PSI, 475 PSI |
| Volts AC: | 480 |
| Mounting: | Conduit |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Hazardous Location, Pressure Switch |
| Amps: | 10 |
| Standards: | California Proposition 65 |