Limit switch, 9007, 9007FT mill universal, maintained, CW+CCW, M20

Item #: 410005

Cat #: 9007TUB7M11

UPC: 389119056734

to view pricing and more.
Limit switch, 9007, 9007FT mill universal, maintained, CW+CCW, M20

Overview

Limit switch, 9007, 9007FT mill universal, maintained, CW+CCW, M20

This product is part of the Nema Limit Switches range. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has single pole double throw, double break, form Z, snap action contacts. It provides switch actuation of CW and CCW. The limit switch has a stay put without operating lever and supports lateral approach. The movement of the limit switch operating head is rotary. It is a limit switch with a rated voltage of 600V AC and rated operating current of 20A. It is furnished with screw clamp terminals for electrical connection. It is an IP67 and NEMA 1/2/4/12/13 rated product. This rotary head limit switch has a fixed body, made of cast zinc. Its dimensions are 57.15mm (width) x 61.98mm (depth) x 118.36mm (height). It weighs 1.13kg. The 9007 T/FT mill and foundry for severe duty applications, convertible sequences, 59mm housing, including spring return, maintained and neutral position versions. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

Also known as: 389119056734, 9007TUB7M11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65