BREAKER BQD 3P 20A 480VAC 14KA

Item #: 41004
Cat #: BQD320
UPC: 783643277359
Sign In or Register to view pricing and more.
Documents & Guides
BREAKER BQD 3P 20A 480VAC 14KA 10 KAIC

Overview

BREAKER BQD 3P 20A 480VAC 14KA 10 KAIC
Also known as: 783643277359, BQD320

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 20
Family / Style: BQ
Interrupt Rating AC: 14kA
Mounting: Bolt-On
Poles: 3
Amps: 20
Interrupt Rating AC: 14kA
Volts AC: 277, 480Y
Family / Style: BQ
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)