POLARIS EDGE Connector 350 3 Port Clear

Item #: 410068

Cat #: ISPC350-3

UPC: 662381789013

to view pricing and more.
Documents & Guides
350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.

Overview

350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Also known as: 662381789013, ISPC350-3

Specifications

Material: Plastisol
Color: Clear
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Clear