Insulated Multi-Cable Connector Block, 2-Side, 5-Port, 6 AWG - 600 MCM

Item #: 410079

Cat #: IPLD600-5

UPC: 662381789525

to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789525, IPLD600-5

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 5
Material: Plastisol
Wire/Cable Openings: 5
Color: Black