3/0 AWG to 6 AWG MCM Insulated Cable Connector
Item #:
410102
Cat #:
IPLMD3/0-4
UPC:
662381932228
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 3/0 AWG - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 3/0 AWG - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381932228, IPLMD3/0-4
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 4 |
Material: | Plastisol |
Wire/Cable Openings: | 4 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)