Breaker, Molded Case, 350A, 3P, 600VAC, 12VDC Shunt Trip, No Lugs

Item #: 410116

Cat #: LAF363501039

UPC: 606486287401

to view pricing and more.
Breaker, Molded Case, 350 Amp, 3-Pole, 600 Volt AC, 12 Volt DC Shunt Trip, No Lugs, Terminal Pads

Overview

Breaker, Molded Case, 350 Amp, 3-Pole, 600 Volt AC, 12 Volt DC Shunt Trip, No Lugs, Terminal Pads
Also known as: 606486287401, LAF363501039

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 350
Poles: 3
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 22 kA