Breaker, DIN Rail Mount, 2A, 1P+Neutral, C Curve, 240VAC, C60N

Item #: 410125

Cat #: 24319

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 2 Amp, 1-Pole + Neutral C Curve, 240 Volt AC, C60N, 10 kAIC

Overview

Breaker, DIN Rail Mount, 2 Amp, 1-Pole + Neutral C Curve, 240 Volt AC, C60N, 10 kAIC
Also known as: 24319

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Poles: 1
Volts AC: 240