MOLDED CASE CIRCUIT

Item #: 410130

Cat #: HLL36050BC

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HLL36050BC MOLDED CASE CIRCUIT

Overview

SQD HLL36050BC MOLDED CASE CIRCUIT
Also known as: HLL36050BC

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA