9001K, 9001SK, legend, 30mm, plastic, white with black letters, 44,5mm square, marking OFF-ON

Item #: 410155

Cat #: 9001KN244WP

UPC: 785901031420

to view pricing and more.
Harmony 9001K, Harmony 9001SK, legend, 30mm, plastic, white with black letters, 44,5mm square, marking OFF-ON

Overview

Harmony 9001K, Harmony 9001SK, legend, 30mm, plastic, white with black letters, 44,5mm square, marking OFF-ON
Also known as: 785901031420, 9001KN244WP

Specifications

Mounting: Panel
Type: Legend Plate, Off-On, Square
Size: 30 mm
Color: White/Black
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Off-On, Square
Color: White/Black