1.12W T3.25 Mini Incandescent Lamp

Item #: 410185

Cat #: S6919

UPC: 045923069192

to view pricing and more.
1.12 Watt miniature; T3 1/4; 15000 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

1.12 Watt miniature; T3 1/4; 15000 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923069192, S6919

Specifications

Volts AC: 14
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Dimmable: No