REXEL logo

3/4" Galvanized Coupling

Item #: 41019
Cat #: GRC075
UPC: 786692001326
Sign In or Register to view pricing and more.
3/4 Inch Galvanized Coupling

Product Overview

3/4 Inch Galvanized Coupling
Also known as: 786692001326, GRC075, coupling, 3/4 rigid coupling, 3/4 rigid cpling
Frequently Bought Together (69)
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
GRC100 1" Galvanized Coupling
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
GRC050 1/2" Galvanized Coupling
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Appleton
CN-75 Chase Nipple, 3/4", Steel
Multiple
UA075GRY500RL Liquidtight, Type UA, 3/4", 500' Reel
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Arlington
831RT EMT Compression Coupling, 3/4 inch, Raintight/Concrete Tight, Steel
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
GRC100 1" Galvanized Coupling
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Appleton
4075S Set Screw Connector, 3/4" Steel
Multiple
GRC050 1/2" Galvanized Coupling
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
Appleton
SC-75 Flex Connector, Squeeze, Straight, 3/4", Die Cast Zinc
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Multiple
UA075GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 3/4", Gray, Cut to Length
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
OZ Gedney
RB-321S RDC BSHG STL 3/4TO1/2 FOR NPT
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Hubbell-Raco
3403 Liquidtight Connector, Straight, 3/4", Malleable Iron
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
GRC075X1200 3/4" x 12" Galvanized Conduit Nipple
Appleton
7075S EMT Compression Connector, Steel, 3/4"
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
GRC125 1-1/4" Galvanized Coupling
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
GRC100 1" Galvanized Coupling
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Multiple
GRC075X200 3/4" x 2" Galvanized Conduit Nipple
Multiple
GRC050 1/2" Galvanized Coupling
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Appleton
CG-3150S Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"
Thomas & Betts
5252 Liquidtight Connector, Straight, 1/2", Malleable Iron
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Thomas & Betts
5253 Liquidtight Connector, Straight, 3/4", Malleable Iron
Appleton
SC-75 Flex Connector, Squeeze, Straight, 3/4", Die Cast Zinc
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
GRC200 2" Galvanized Coupling
Houston Wire
HOU HW10501602 16 GA 2PR

Specifications

Diameter: 3/4 in
Type: Coupling
Material: Steel
Diameter: 3/4 in
Material: Steel
Type: Coupling

Customer Reviews

5 Overall
(1)
5:
(1)
4:
(0)
3:
(0)
2:
(0)
1:
(0)
5/5
L&H AIRCO - ROCKLIN on 10/26/2011
3/4 COUPLING
EXCELLENT PRODUCT