1.96W T3.25 Mini Incandescent Lamp

Item #: 410201

Cat #: S7822

UPC: 045923078224

to view pricing and more.
1.96 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

1.96 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923078224, S7822

Specifications

Volts AC: 28
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 1.960
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.960
Dimmable: No