24W CFL Lamp, 41K

Item #: 410215
Cat #: S8662
UPC: 045923086625
Sign In or Register to view pricing and more.
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT24HL/841/ENV, 24 WTT, T5 Shape, 2G11 2G11 Base, 12000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 12-7/8 IN Length *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT24HL/841/ENV, 24 WTT, T5 Shape, 2G11 2G11 Base, 12000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 12-7/8 IN Length *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923086625, S8662

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Lumens: 1800
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Wattage: 24
Lumens: 1800
Light Technology: CFL
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)