Push-Button Head, Metal, 41 mm Mushroom, Red, 30 mm, Push-Pull, Emergency Stop

Item #: 410236

Cat #: 9001KR9R05

UPC: 785901034292

to view pricing and more.
Push-Button Head, Harmony 9001K, Metal, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained, Emergency Stop Printed

Overview

Push-Button Head, Harmony 9001K, Metal, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained, Emergency Stop Printed

This red head for push-button is a separate component of the range of control and signaling units, Harmony 9001K diameter 30mm. It has a chromium-plated metal bezel. It is supplied with a red knob. It features spring return flush push. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Also known as: 785901034292, 9001KR9R05

Specifications

Type: E-Stop, Mushroom Head Pushbuttons
Mounting: Panel
Size: 30 mm
Diameter: 41 mm
Standards: California Proposition 65
Type: E-Stop, Mushroom Head Pushbuttons
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Diameter: 41 mm