Enclosure, Hinged, Twist Latches, 14" x 12" x 6"

Item #: 410250

Cat #: J1412HLL

UPC: 785928109300

to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Twist Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Twist Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928109300, J1412HLL

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 13.530 in
Width: 11.550 in
Depth: 5.940 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Fiberglass
Width: 11.550 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 13.530 in
Depth: 5.940 in