Pilot Light, 30mm, Push to Test, Blue Lens, 120VAC, Transformer

Item #: 410251

Cat #: 9001KT1L31

UPC: 785901035770

to view pricing and more.
Pilot Light, 30 mm, Push to Test, Blue Lens, 120 Volt AC, Transformer

Overview

Pilot Light, 30 mm, Push to Test, Blue Lens, 120 Volt AC, Transformer
Also known as: 785901035770, 9001KT1L31

Specifications

Mounting: Panel
Color: Blue
Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 120
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Volts AC: 120
Standards: California Proposition 65
Color: Blue
Type: Push to Test, Pilot Light
Shape: Round