Enclosure, Hinged, Padlock Latches, 14" x 12" x 6"

Item #: 410260

Cat #: J1412HW

UPC: 785928211959

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928211959, J1412HW

Specifications

Color: Gray
Material: Fiberglass
Height: 15.500 in
Width: 6.200 in
Depth: 13.480 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 15.500 in
Depth: 13.480 in
Material: Fiberglass
Width: 6.200 in
IP/NEMA Rating: NEMA 4X