Panel For Enclosure, 24" x 20", N Series, Aluminum

Item #: 410284

Cat #: BP2420AL

UPC: 785928401251

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 24" x 20", N Series, Aluminum

Overview

Panel For Enclosure, 24" x 20", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401251, BP2420AL

Specifications

Height: 24 in
Width: 20 in
Material: Aluminum
Height: 24 in
Material: Aluminum
Width: 20 in