Push-button, Harmony 9001SK, plastic, projecting, black, 30mm, spring return, 1 C/O

Item #: 410307

Cat #: 9001SKR3BH13

UPC: 785901042662

to view pricing and more.
Push-button, Harmony 9001SK, plastic, projecting, black, 30mm, spring return, 1 C/O

Overview

Push-button, Harmony 9001SK, plastic, projecting, black, 30mm, spring return, 1 C/O

This Harmony 9001SK, modular projecting black push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO + 1 x NC contacts. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901042662, 9001SKR3BH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65