11W BR30 LED Lamp, 27K

Item #: 410367

Cat #: LED11E26BR3027K

UPC: 762148204121

to view pricing and more.
Documents & Guides
11 W BR30 Bulb Dimmable LED BulbDimmable LED Lamp, 11W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 069760 ###

Overview

11 W BR30 Bulb Dimmable LED BulbDimmable LED Lamp, 11W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 069760 ###
Also known as: 762148204121, LED11E26BR3027K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 650
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 85
Wattage: 11
Light Technology: LED
Angle: 40°