Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, Gray

Item #: 410472
Cat #: 5141-0
UPC: 050169514108
Sign In or Register to view pricing and more.
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 3-Way, 6 Amp, 125 Volt, 3 Amp, 250 Volt, Toggle Switch, Gray.

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 3-Way, 6 Amp, 125 Volt, 3 Amp, 250 Volt, Toggle Switch, Gray.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceIncludes gasket and mounting hardwareMulti-lingual instructions in each packageMost units supplied with a switch(es) - no need to purchase separate componentsSwitch/cover units are supplied with the switch unassembled to the cov
Also known as: 050169514108, 5141-0

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)