BUSS FUSEBLOCK WAS 1B0035 H60060-3C-BN

Item #: 4106

Cat #: H60060-3C

UPC: 051712147392

to view pricing and more.
Documents & Guides
Eaton Bussmann series fuse block, 31-60A, 600 Vac, 600 Vdc, Class H, Thermoplastic material, Box lug connection, 10 kAIC interrupt rating, 14 to 2 AWG (copper), 8 to 2 (aluminum) wire size, Used with NOS and RES Fuse

Overview

Eaton Bussmann series fuse block, 31-60A, 600 Vac, 600 Vdc, Class H, Thermoplastic material, Box lug connection, 10 kAIC interrupt rating, 14 to 2 AWG (copper), 8 to 2 (aluminum) wire size, Used with NOS and RES Fuse
Also known as: 051712147392, H60060-3C

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Material: Thermoplastic
Class: H
Volts AC: 600
Amps Range: 0.100 - 30
Poles: 3
Mounting: Box Lug
Class: H
Amps Range: 0.100 - 30
Type: Fuse Block
Material: Thermoplastic
Volts AC: 600