Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m

Item #: 410603

Cat #: 2090-CPWM7DF-14AA05

UPC: 884951215726

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 5 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 5 meter *** Rockwell Automation Preferred Product ***

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-14AA05 from Rockwell Automation® is a MP-Series™ 5 M SpeedTEC® standard cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951215726, 2090-CPWM7DF-14AA05

Specifications

Length: 5 m
Type: Cable, Power
Gauge: 14 AWG
Special Program: Rockwell Automation Preferred Product
Length: 5 m
Gauge: 14 AWG
Type: Cable, Power
Special Program: Rockwell Automation Preferred Product