Disconnect Enclosure w/o Handle, T12, 30x21x10

Item #: 410649

Cat #: A30SA2208LP

UPC: 783510328306

to view pricing and more.
Documents & Guides
Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 30" x 21.38" x 10"

Overview

Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 30" x 21.38" x 10"

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware

Also known as: 783510328306, A30SA2208LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel