Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Push Button Control Station Cover Assembly, Constructional Feature Dust-Ignitionproof, Number of Circuits 1, Contact Configuration Universal, Pilot Light Type 120 VAC 6 W 6S6, Material Aluminum, Enclosure CLASS I DIV 1 2 GROUP B C D, CLASS II DIV 1 2 GROUP E F G, CLASS III, NEMA 3/7C/7D/9E/9F/9G, Used On EFDB Series Pushbutton/Pilot Light
Overview
Push Button Control Station Cover Assembly, Constructional Feature Dust-Ignitionproof, Number of Circuits 1, Contact Configuration Universal, Pilot Light Type 120 VAC 6 W 6S6, Material Aluminum, Enclosure CLASS I DIV 1 2 GROUP B C D, CLASS II DIV 1 2 GROUP E F G, CLASS III, NEMA 3/7C/7D/9E/9F/9G, Used On EFDB Series Pushbutton/Pilot Light
Also known as: 781381809351, EFKBDU1
Specifications
No Specifications Available