3/4", Type SLB, Condulet Service Entrance Elbow

Item #: 41102

Cat #: SLB2

UPC: 782274613604

to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274613604, SLB2

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 3/4 in
Material: Die Cast Aluminum
Hub Diameter: 3/4 in
Type: Type LB