REXEL logo

Halogen Bulb, A19, 72W, 120V, Clear

Item #: 411036
Cat #: 72A/HAL/CL/2-120V
UPC: 046135525513
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 1520, CRI: 100, Color Temperature: 3000K, Lamp Finish: Super Soft White, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52551*

Overview

Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 1520, CRI: 100, Color Temperature: 3000K, Lamp Finish: Super Soft White, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52551*
Also known as: 046135525513, 72A/HAL/CL/2-120V

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1520
Shape: A19 (Arbitrary)
Wattage: 72
Light Technology: Halogen
Color: Clear
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1520
Wattage: 72

Customer Reviews

No reviews for this product
(0)