EDW 435-6E1 6 BELL 12VDC

Item #: 411165

Cat #: 435-6E1

UPC: 782640245446

to view pricing and more.
Documents & Guides
EDW 435-6E1 6 BELL 12VDC

Overview

EDW 435-6E1 6 BELL 12VDC
Also known as: 782640245446, 435-6E1

Specifications

Color: Gray
Diameter: 6 in
Volts DC: 12
Color: Gray
Volts DC: 12
Diameter: 6 in