500V 4AMP S/COND FERRULE 14.3 X 50.8MM

Item #: 411174

Cat #: FWH-4A14F

UPC: 051712795081

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 750 Vac, 750 Vdc, 4A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWH high speed fuse, 750 Vac, 750 Vdc, 4A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795081, FWH-4A14F

Specifications

Diameter: 14 mm
Volts AC: 500
Amps: 4
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 50 kA
Diameter: 14 mm
Amps: 4
Type: North American Style
Length: 51 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA