
4" Square Box, Welded, 2-1/8" Depth, 1/2" Knockouts, Steel
Item #: 41118
Cat #: 4SDEKP
UPC: 687855000456
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 30.300 Cubic Inches, Steel, Includes 10 Inch #12 AWG Solid Ground Pigtail
Overview
4 Inch Square Box, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 30.300 Cubic Inches, Steel, Includes 10 Inch #12 AWG Solid Ground Pigtail
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855000456, 4SDEKP
Features & Benefits
- Use in Fire-Rated Assemblies
- Concentric and Eccentric Knockouts
- UL Listed
- Manufacturered from Pre-galvanized Steel
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 14 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 14 |