Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 41120
Cat #: 194R-J30-1753
UPC: 781180651021
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles. And it has a standard shaft. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180651021, 194R-J30-1753

Specifications

Type: Disconnect Switch, Fused
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Fused
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)