This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
15A WR/TR SLIM GCFI15 Amp, 125 Volt, Tamper Resistant, Weather Resistant, SmartLock Pro Slim GFCI Receptacle, Lighted, 20 Amp/125 Volt Feed-Through, Gray
Overview
15A WR/TR SLIM GCFI15 Amp, 125 Volt, Tamper Resistant, Weather Resistant, SmartLock Pro Slim GFCI Receptacle, Lighted, 20 Amp/125 Volt Feed-Through, Gray
Also known as: WT599-GY
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Material: | Polycarbonate, Stainless Steel, Polypropylene |
Volts AC: | 120 |
Color: | Gray |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
Amps: | 15 |
Material: | Polycarbonate, Stainless Steel, Polypropylene |
Color: | Gray |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)