Has Been Replaced By Leviton GFWT1-E

Item #: 411239

Cat #: WT599-E

UPC: 078477559864

Sign In or Register to view pricing and more.
Has Been Replaced By Leviton GFWT1-E15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black, Has Been Replaced By Leviton GFWT1-E - Item #140627

Overview

Has Been Replaced By Leviton GFWT1-E15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black, Has Been Replaced By Leviton GFWT1-E - Item #140627
Also known as: 078477559864, WT599-E

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Material: Polycarbonate
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Volts AC: 120
Amps: 15
Material: Polycarbonate
Color: Black
NEMA Configuration: 5-15R