![2" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End 2" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End](https://rexel-cdn.com/products/db1202ndimage.jpg?i=676869DF-F3DC-47AF-83CE-420ED63EF51C&f=420)
2" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End
Item #:
411246
Cat #:
200DB120
UPC:
670648237276
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
Overview
2 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
DB stands for Direct Burial, which means you can bury it without concrete. DB 120 is approved for direct burial , however it is not a UL Listed, nor is it ETL listed. Article 347 of the NEC applies to both Schedule 40 and Schedule 80 Conduit.
Also known as: 670648237276, 200DB120
Specifications
Color: | Gray |
Length: | 20 ft |
Material: | PVC |
Diameter: | 2 in |
Type: | DB-120 |
Color: | Gray |
Material: | PVC |
Type: | DB-120 |
Length: | 20 ft |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)