SNAPConnect Pigtailed Terminal, 20A, 125V, 2P, 3W, Grounding

Item #: 411340
Cat #: SNAP2RA
UPC: 783585251998
Sign In or Register to view pricing and more.
Documents & Guides
SNAPConnect Pigtailed Terminal, Straight and Right Angle, 20 Amp, 125 Volt, 2 Pole, 3 Wire, Grounding. 6 Inch Stranded Wire Leads

Overview

SNAPConnect Pigtailed Terminal, Straight and Right Angle, 20 Amp, 125 Volt, 2 Pole, 3 Wire, Grounding. 6 Inch Stranded Wire Leads
The Hubbell HUBSNAP2RA SNAPConnect angled connector features a transparent housing to inspect contacts and fully insulated design. An audible SNAP, indicates solid connection and reduces installation time.
Also known as: 783585251998, SNAP2RA

Specifications

Material: Composite
Color: Clear
Size: Standard
NEMA Configuration: Non-Nema
Material: Composite
Size: Standard
Color: Clear
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)