Breaker, Bolt On, 40A, 2P, 480Y/277 VAC, 125/250 VDC, BQD, 14 kAIC

Item #: 41135

Cat #: BQD240

UPC: 783643277267

to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

40 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277267, BQD240

Specifications

Volts DC: 250, 125
Poles: 2
Volts AC: 277, 480Y
Amps: 40
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250, 125
Volts AC: 277, 480Y
Family / Style: BQ
Interrupt Rating AC: 14 kA
Poles: 2
Amps: 40
Mounting: Bolt On