Electric PVC Heater

Item #: 41138

Cat #: 849

UPC: 783310273950

to view pricing and more.
Documents & Guides
Electric PVC Heater, PVC Diameter: 1/2" - 2", Length: 28-1/4", Wattage: 2400, Voltage: 120 AC, Amperage: 20

Overview

Electric PVC Heater, PVC Diameter: 1/2" - 2", Length: 28-1/4", Wattage: 2400, Voltage: 120 AC, Amperage: 20

Easy to use preheat for 10 minutes, insert PVC, rotate until pliable, remove and form bend Sturdy double wall metal with fiberglass insulation and reflective interior for fast, even heat Full length door for easy PVC loading and removal Other features include on/off switch, pilot light and carrying handle Heats 24" long section of pipe

Also known as: 783310273950, 849, hot box

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Volts AC: 120
Wattage: 2400
Amps: 20
Type: Bender, Heated, Electric
Material: Fiberglass
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Wattage: 2400
Type: Bender, Heated, Electric
Volts AC: 120
Amps: 20
Material: Fiberglass