2" PVC 11-1/4° Elbow, Schedule 40, Gray

Item #: 41161
Cat #: UA3AJ
UPC: 034481337737
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481337737, UA3AJ

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 11 1/4°
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)