Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 411794

Cat #: DH362FCK

UPC: 782114296004

to view pricing and more.
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Non-metallic

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Non-metallic
Also known as: 782114296004, DH362FCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X