Syspend Sanitary HMI Fixed Coupling, 6x3x3, Brushed, SS304

Item #: 411843

Cat #: SFCSS

UPC: 783510193539

to view pricing and more.
For attaching a tube to the enclosure when rotation is not needed or joining two tubes together. This Syspend Sanitary HMI Fixed Coupling, SFCSS item measures 6x3x3 inches with a material of SS304 finish Brushed.

Overview

For attaching a tube to the enclosure when rotation is not needed or joining two tubes together. This Syspend Sanitary HMI Fixed Coupling, SFCSS item measures 6x3x3 inches with a material of SS304 finish Brushed.

Syspend Sanitary HMI Fixed Coupling attaches a tube to the enclosure when enclosure rotation is not needed or provides secure means of joining two tubes together. Syspend-Lok attachment method prevents tubes from turning and pulling out of fittings and provides a water-tight connection.

Also known as: 783510193539, SFCSS

Features & Benefits

  • Type 304 polished stainless steel
  • Syspend-Lok Wrench Head for attaching coupling to tubes is included
  • Strap wrench or spanner wrench that opens to 80 mm or greater can also be used
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

Depth: 3.460 in
Width: 3.460 in
Height: 6.090 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 3.460 in
Height: 6.090 in
Standards: Build America Buy America Compliant
Width: 3.460 in
Material: Stainless Steel 304