Syspend Sanitary HMI L-Shaped Tubing

Item #: 411846

Cat #: ST250250SS

UPC: 783510193638

Sign In or Register to view pricing and more.
Syspend Sanitary HMI L-Shaped Tubing, Material: Stainless Steel, Dimensions: 9.84" x 9.84", Outer Diameter of 64 mm (2.50 in.), Inner diameter of 60 mm (2.37 in.)

Overview

Syspend Sanitary HMI L-Shaped Tubing, Material: Stainless Steel, Dimensions: 9.84" x 9.84", Outer Diameter of 64 mm (2.50 in.), Inner diameter of 60 mm (2.37 in.)

Syspend Sanitary HMI L-Shaped Tube is pre-cut and shaped with a 90-degree bend to reduce assembly time. For use in conjunction with Syspend Sanitary HMI Suspension System components.

Also known as: 783510193638, ST250250SS

Features & Benefits

  • Type 304 polished stainless steel
  • Outer diameter of 64 mm (2.50 in.)
  • Inner diameter of 60 mm (2.37 in.)
  • 2-mm (.06-in.) wall thickness
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

IP/NEMA Rating: IP54
Height: 9.840 in
Width: 9.840 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP54
Width: 9.840 in
Standards: Build America Buy America Compliant
Height: 9.840 in
Material: Stainless Steel 304