Fuse Link, LV HRC, NH000, 35A, gG, 500VAC, 250VDC, Indicator
Item #:
41188
Cat #:
3NA3814
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Link, LV HRC, NH000, 35 Amp, gG, 500 Volt AC, 250 Volt DC, Indicator
Overview
Fuse Link, LV HRC, NH000, 35 Amp, gG, 500 Volt AC, 250 Volt DC, Indicator
Also known as: 3NA3814
Specifications
Amps: | 35 |
Volts DC: | 250 |
Mounting: | Blade |
Volts AC: | 500 |
Class: | gG/gL |
Family / Style: | 3NA |
Amps: | 35 |
Mounting: | Blade |
Class: | gG/gL |
Volts DC: | 250 |
Volts AC: | 500 |
Family / Style: | 3NA |
Customer Reviews
No reviews for this product
(0)