This product has been discontinued.

to view pricing and more.
Documents & Guides
Series 16 Cam Connector, Threaded Stud Style, Cable Size 2 - 4/0 AWG, Self-Clinching PEM Nuts, Mounting Plate, 600 Volts, Green
Overview
Series 16 Cam Connector, Threaded Stud Style, Cable Size 2 - 4/0 AWG, Self-Clinching PEM Nuts, Mounting Plate, 600 Volts, Green
Also known as: 16R26-11G
Specifications
| Gender: | Female |
| Color: | Green |
| Amps: | 400 |
| Type: | Threaded Stud Style, Cam-Type |
| Volts AC: | 600 |
| Gender: | Female |
| Amps: | 400 |
| Volts AC: | 600 |
| Color: | Green |
| Type: | Threaded Stud Style, Cam-Type |