Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Gray

Item #: 412081

Cat #: DV-10P-GR

UPC: 027557688024

to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Gray

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Gray
Also known as: 027557688024, DV-10P-GR

Specifications

Volts AC: 120
Type: Locator Light
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen, Incandescent
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Type: Locator Light
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent