3" Rigid Steel 90° Sweep Elbow, 18" Radius

Item #: 412087

Cat #: GRC3009018R

UPC: 980020102468

to view pricing and more.
Documents & Guides
No Documents Available
3 Inch Rigid Steel 90 Degree Sweep Elbow, 18 Inch Radius

Overview

3 Inch Rigid Steel 90 Degree Sweep Elbow, 18 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020102468, GRC3009018R

Specifications

Diameter: 3 in
Material: Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 3 in
Angle: 90°
Material: Steel
Sweep Radius: 18 in