TPI 34230THSS480V 2 Lmp 5KW 480V 30

Item #: 412109

Cat #: 34230THSS480V

UPC: 686334802635

Sign In or Register to view pricing and more.
Documents & Guides
TPI 34230THSS480V 2 Lamp 5KW

Overview

TPI 34230THSS480V 2 Lamp 5KW
Also known as: 686334802635, 34230THSS480V

Specifications

Volts AC: 480
Wattage: 5000
Material: Stainless Steel
Color: Stainless
Standards: California Proposition 65
Volts AC: 480
Material: Stainless Steel
Standards: California Proposition 65
Wattage: 5000
Color: Stainless