BUSS 170M3722 FUSE 550A 690V 1*FU/1

Item #: 412169

Cat #: 170M3722

UPC: 051712257039

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3722 FUSE 550A 690V 1

Overview

BUS 170M3722 FUSE 550A 690V 1
Also known as: 051712257039, 170M3722

Specifications

Amps: 550
Type: Square
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200
Type: Square